Shop COVERKING

Seat Covers in Gen Leather for 20072010 Kia Rondo, CSC1L5KI7041

  • Mfr # CSC1L5KI7041
  • Zoro # G5095578

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7041
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5KI7041
Zoro #
G5095578
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Beige
For Use With
For 2007 To 2010 Kia Rondo
Family Code
KI7041

Description

Seat Covers in Gen. Leather for 2007-2010 Kia Rondo - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews