Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Gen Leather for 20072013 MINI Cooper, CSC1L5MN7028

  • Mfr # CSC1L5MN7028

  • Zoro # G5082068


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN7028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L5MN7028
Zoro #
G5082068
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Rear
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN7028

Description

Seat Covers in Gen. Leather for 2007-2013 MINI Cooper - (R), R56, Hardtop BASE, 50/50 split, w/removable headrest, NOT FOR CLUBMAN/COUNTRYMAN MODELS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.