Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072013 MINI Cooper, CSC1L5MN7032
- Mfr # CSC1L5MN7032
- Zoro # G5086940
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2013 MINI Cooper
Family Code
MN7032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5MN7032
- Zoro #
- G5086940
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2007 To 2013 MINI Cooper
- Color
- Leather Beige
- Family Code
- MN7032
Description
Seat Covers in Gen. Leather for 2007-2013 MINI Cooper - (F), R56, Hardtop BASE & Clubman BASE, 50/50 sport seat, w/rmv hdrst, w/o lumbar knobs, w/sd airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov