Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20072013 Nissan Xterra, CSC1L3NS7425
Mfr # CSC1L3NS7425
Zoro # G4943258
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2007 To 2013 Nissan Xterra
Family Code
NS7425
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3NS7425
- Zoro #
- G4943258
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2007 To 2013 Nissan Xterra
- Color
- Leather Gray
- Family Code
- NS7425
Description
Seat Covers in Gen. Leather for 2007-2013 Nissan Xterra - (F), 50/50 manual bucket, w/o turning knobs, w/o manual lumbar,w/o folding pass seat,w/o side airbag