Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082008 Dodge Magnum, CSC1L1DG7490
- Mfr # CSC1L1DG7490
- Zoro # G4882601
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7490
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1DG7490
- Zoro #
- G4882601
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2008 To 2008 Dodge Magnum
- Color
- Leather Black
- Family Code
- DG7490
Description
Seat Covers in Gen. Leather for 2008-2008 Dodge Magnum - (R), 60/40 split bench, w/armrest, SRT8 ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.