Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082008 Dodge Magnum, CSC1L3DG7686
Mfr # CSC1L3DG7686
Zoro # G4892112
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2008 To 2008 Dodge Magnum
Family Code
DG7686
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3DG7686
- Zoro #
- G4892112
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2008 To 2008 Dodge Magnum
- Color
- Leather Gray
- Family Code
- DG7686
Description
Seat Covers in Gen. Leather for 2008-2008 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/side airbag, Not for SRT8 Model
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov