Shop COVERKING

Seat Covers in Gen Leather for 20082008 Ford Escape, CSC1L3FD7938

  • Mfr # CSC1L3FD7938
  • Zoro # G4905701

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3FD7938
Zoro #
G4905701
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Gray
For Use With
For 2008 To 2008 Ford Escape
Family Code
FD7938

Description

Seat Covers in Gen. Leather for 2008-2008 Ford Escape - (R), 60/40 split bench w/3 Removable headrests, w/center shoulder belt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.