Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082009 Infiniti QX56, CSC1L5IN9320
- Mfr # CSC1L5IN9320
- Zoro # G5032410
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2008 To 2009 Infiniti QX56
Family Code
IN9320
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5IN9320
- Zoro #
- G5032410
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- For Use With
- For 2008 To 2009 Infiniti QX56
- Color
- Leather Beige
- Family Code
- IN9320
Description
Seat Covers in Gen. Leather for 2008-2009 Infiniti QX56 - (M), Second Row, 50/50 bucket, w/removable headrest, w/armrest