Seat Covers in Gen Leather for 20082010 Ford Truck, CSC1L5FD7955

  • Mfr # CSC1L5FD7955
  • Zoro # G5033704
product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD7955
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5FD7955
Zoro #
G5033704
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Color
Leather Beige
Family Code
FD7955

Description

Seat Covers in Gen. Leather for 2008-2010 Ford Truck F-450 (Super Duty) - (F), 40/20/40 w/built-in headrest, w/folding console, w/cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.