Shop COVERKING

Seat Covers in Gen Leather for 20082010 Ford Truck, CSC1L5FD8014

  • Mfr # CSC1L5FD8014

  • Zoro # G5050163


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8014
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5FD8014
Zoro #
G5050163
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
Color
Leather Beige
For Use With
For 2008 To 2010 Ford Truck F-450 (Super Duty)
Family Code
FD8014

Description

Seat Covers in Gen. Leather for 2008-2010 Ford Truck F-450 (Super Duty) - (R), SUPERCAB, 60/40, 60-section on pass side, w/o console, w/o headrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews