Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082010 Mazda 5 F, CSC1L1MA7239
Mfr # CSC1L1MA7239
Zoro # G4908991
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2008 To 2010 Mazda 5
Family Code
MA7239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1MA7239
- Zoro #
- G4908991
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Mazda 5
- Color
- Leather Black
- Family Code
- MA7239
Description
Seat Covers in Gen. Leather for 2008-2010 Mazda 5 - (F), 50/50 bukt, w/remov hdrst, w/dr outer lumbar lever, w/dr armrst, w/pass armrst, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov