Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082010 Nissan Altima, CSC1L1NS7424
Mfr # CSC1L1NS7424
Zoro # G4920970
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2008 To 2010 Nissan Altima
Family Code
NS7424
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1NS7424
- Zoro #
- G4920970
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2008 To 2010 Nissan Altima
- Color
- Leather Black
- Family Code
- NS7424
Description
Seat Covers in Gen. Leather for 2008-2010 Nissan Altima - (F), COUPE, 50/50 bukt, w/o dr backrest lever, w/side airbag