Seat Covers in Gen Leather for 20082010 Scion xB, CSC1L5SN7029
- Mfr # CSC1L5SN7029
- Zoro # G5050918
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2008 To 2010 Scion xB
Family Code
SN7029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5SN7029
- Zoro #
- G5050918
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Beige
- For Use With
- For 2008 To 2010 Scion xB
- Family Code
- SN7029
Description
Seat Covers in Gen. Leather for 2008-2010 Scion xB - (R), 60/40 split backrest, solid bottom, w/3 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.