Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20082011 Dodge Dakota, CSC1L5DG7546
Mfr # CSC1L5DG7546
Zoro # G5006179
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2008 To 2011 Dodge Dakota
Family Code
DG7546
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5DG7546
- Zoro #
- G5006179
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2008 To 2011 Dodge Dakota
- Color
- Leather Beige
- Family Code
- DG7546
Description
Seat Covers in Gen. Leather for 2008-2011 Dodge Dakota - (F), EXT CAB, 50/50 bucket w/remov headrest, w/o driver lumbar, w/manual dr & pass, w/o armrest
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.