Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20092009 Dodge Journey, CSC1L1DG7535
Mfr # CSC1L1DG7535
Zoro # G4880903
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2009 To 2009 Dodge Journey
Family Code
DG7535
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1DG7535
- Zoro #
- G4880903
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Black
- For Use With
- For 2009 To 2009 Dodge Journey
- Family Code
- DG7535
Description
Seat Covers in Gen. Leather for 2009-2009 Dodge Journey - (M), 2nd Row, 60/40 btm, 40/20/40 bkrst,w/armrst,w/cuphldrs,w/2 rmv hdrst,w/o upper side bkrst lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov