Seat Covers in Gen Leather for 20092009 Kia Sportage, CSC1L5KI9318
- Mfr # CSC1L5KI9318
- Zoro # G5112201
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2009 To 2009 Kia Sportage
Family Code
KI9318
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5KI9318
- Zoro #
- G5112201
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2009 To 2009 Kia Sportage
- Family Code
- KI9318
Description
Seat Covers in Gen. Leather for 2009-2009 Kia Sportage - (F), 50/50 bkt, w/remov hdrst, w/1 dr botm turn knob, w/lumbar lvr, w/o fold-flat pas, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.