Shop COVERKING

Seat Covers in Gen Leather for 20092010 Mitsubishi, CSC1L1MB7135

  • Mfr # CSC1L1MB7135
  • Zoro # G4943973

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2009 To 2010 Mitsubishi Lancer
Family Code
MB7135
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1MB7135
Zoro #
G4943973
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Black
For Use With
For 2009 To 2010 Mitsubishi Lancer
Family Code
MB7135

Description

Seat Covers in Gen. Leather for 2009-2010 Mitsubishi Lancer - (F), Evolution with Recaro seats ONLY, 50/50 highback bukt, w/built-in hdrst, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews