Shop COVERKING

Seat Covers in Gen Leather for 20092011 Toyota Yaris, CSC1L3TT7660

  • Mfr # CSC1L3TT7660
  • Zoro # G4933753

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2009 To 2011 Toyota Yaris
Family Code
TT7660
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3TT7660
Zoro #
G4933753
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2009 To 2011 Toyota Yaris
Color
Leather Gray
Family Code
TT7660

Description

Seat Covers in Gen. Leather for 2009-2011 Toyota Yaris - (F), 4-DOOR HATCHBACK, 50/50 bucket, w/removable headrest, w/seat-mounted side airbag, NOT FOR S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.