Seat Covers in Gen Leather for 20092012 Acura TSX, CSC1L5AC8008

  • Mfr # CSC1L5AC8008

  • Zoro # G5048440


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2009 To 2012 Acura TSX
Family Code
AC8008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L5AC8008
Zoro #
G5048440
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Beige
Seat Position
Front
For Use With
For 2009 To 2012 Acura TSX
Family Code
AC8008

Description

Seat Covers in Gen. Leather for 2009-2012 Acura TSX - (F), 50/50 bucket, with standard side airbag,FLAP BETWEEN BACKRST/BOTTM NEEDS LIFTED TO INSTALL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.