Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20092012 GMC Acadia, CSC1L1GM8724
Mfr # CSC1L1GM8724
Zoro # G4950440
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2009 To 2012 GMC Acadia
Family Code
GM8724
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1GM8724
- Zoro #
- G4950440
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2009 To 2012 GMC Acadia
- Color
- Leather Black
- Family Code
- GM8724
Description
Seat Covers in Gen. Leather for 2009-2012 GMC Acadia - (F), 50/50 bukt, w/remov hdrst, w/dr inner lumbar lever, w/pass inner lumbar lever, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.