Shop COVERKING

Seat Covers in Gen Leather for 20092014 Nissan Maxima, CSC1L5NS7528

  • Mfr # CSC1L5NS7528

  • Zoro # G5050154


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Family Code
NS7528
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L5NS7528
Zoro #
G5050154
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2009 To 2014 Nissan Maxima
Color
Leather Beige
Family Code
NS7528

Description

Seat Covers in Gen. Leather for 2009-2014 Nissan Maxima - (F), 50/50, w/side airbag, w/o dr thigh support extension, MANUAL LUMBAR LEVER CUTOUT NOT PROVIDED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews