Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20102010 Jeep Liberty, CSC1L3JP7235
Mfr # CSC1L3JP7235
Zoro # G4945741
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2010 To 2010 Jeep Liberty
Family Code
JP7235
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3JP7235
- Zoro #
- G4945741
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2010 To 2010 Jeep Liberty
- Color
- Leather Gray
- Family Code
- JP7235
Description
Seat Covers in Gen. Leather for 2010-2010 Jeep Liberty - (F), 50/50 bucket, w/adj. hdrst, w/o manual lumbar, w/o fold-flat passenger seat, w/side airbag