Shop COVERKING

Seat Covers in Gen Leather for 20102010 Volkswagen, CSC1L3VW7288

  • Mfr # CSC1L3VW7288

  • Zoro # G5011821


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Family Code
VW7288
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3VW7288
Zoro #
G5011821
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2010 To 2010 Volkswagen Jetta / GLI
Color
Leather Gray
Family Code
VW7288

Description

Seat Covers in Gen. Leather for 2010-2010 Volkswagen Jetta / GLI - (F), SEDAN, 50/50 bkt, w/o dr & pass lumbar, w/o fold pass seat, w/side airbag, NOT FOR GLI or CUP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews