Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20102012 Porsche, CSC1L3PR9284
- Mfr # CSC1L3PR9284
- Zoro # G4866842
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2010 To 2012 Porsche Panamera
Family Code
PR9284
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3PR9284
- Zoro #
- G4866842
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2010 To 2012 Porsche Panamera
- Color
- Leather Gray
- Family Code
- PR9284
Description
Seat Covers in Gen. Leather for 2010-2012 Porsche Panamera - (R), S Model, Highback, 60/40 Split Back, 50/50 Bottom, w/built-in armrest