Shop COVERKING

Seat Covers in Gen Leather for 20102013 GMC Yukon, CSC1L3GM8684

  • Mfr # CSC1L3GM8684
  • Zoro # G4959093

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Family Code
GM8684
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3GM8684
Zoro #
G4959093
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Front
For Use With
For 2010 To 2013 GMC Yukon
Family Code
GM8684

Description

Seat Covers in Gen. Leather for 2010-2013 GMC Yukon - (F), 40/20/40 split bench, w/removable headrest, w/folding console, w/o lid, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews