Shop COVERKING

Seat Covers in Gen Leather for 20102018 Chevrolet, CSC1L1CH10031

  • Mfr # CSC1L1CH10031

  • Zoro # G4967371


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2010 To 2018 Chevrolet Express 1500/2500/3500
Family Code
CH10031
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L1CH10031
Zoro #
G4967371
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Rear
For Use With
For 2010 To 2018 Chevrolet Express 1500/2500/3500
Color
Leather Black
Family Code
CH10031

Description

Seat Covers in Gen. Leather for 2010-2018 Chevrolet Express 1500/2500/3500 - (R), Last Row, 50/50 Split Bench, w/2 seaters each bench seat, No Headrest, No Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews