Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112011 Ford Fiesta, CSC1L5FD9563
- Mfr # CSC1L5FD9563
- Zoro # G5060374
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2011 To 2011 Ford Fiesta
Family Code
FD9563
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L5FD9563
- Zoro #
- G5060374
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Beige
- For Use With
- For 2011 To 2011 Ford Fiesta
- Family Code
- FD9563
Description
Seat Covers in Gen. Leather for 2011-2011 Ford Fiesta - (R), SEL Model, 5drs hatch, 60/40 back, Solid bottom, w/3 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov