Shop COVERKING

Seat Covers in Gen Leather for 20112011 Subaru, CSC1L3SU7160

  • Mfr # CSC1L3SU7160
  • Zoro # G4943678

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU7160
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L3SU7160
Zoro #
G4943678
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
Color
Leather Gray
For Use With
For 2011 To 2011 Subaru Impreza/WRX Sedan
Family Code
SU7160

Description

Seat Covers in Gen. Leather for 2011-2011 Subaru Impreza/WRX Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.