Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112012 GMC Canyon, CSC1L1GM9407
Mfr # CSC1L1GM9407
Zoro # G4957300
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9407
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1GM9407
- Zoro #
- G4957300
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2011 To 2012 GMC Canyon
- Color
- Leather Black
- Family Code
- GM9407
Description
Seat Covers in Gen. Leather for 2011-2012 GMC Canyon - (F), 60/40 man highback split bench, w/console, w/driver outer bkrst lever, w/pass outer bkrst lever