Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112012 GMC Canyon, CSC1L1GM9435
Mfr # CSC1L1GM9435
Zoro # G4947318
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1GM9435
- Zoro #
- G4947318
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2011 To 2012 GMC Canyon
- Family Code
- GM9435
Description
Seat Covers in Gen. Leather for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/o driver outer bkrst lever, w/o pas outer bkrst lever