Seat Covers in Gen Leather for 20112012 GMC Canyon, CSC1L5GM9435
- Mfr # CSC1L5GM9435
- Zoro # G5091052
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5GM9435
- Zoro #
- G5091052
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2011 To 2012 GMC Canyon
- Family Code
- GM9435
Description
Seat Covers in Gen. Leather for 2011-2012 GMC Canyon - (F), 50/50 manual highback bkt, w/o armrest, w/o driver outer bkrst lever, w/o pas outer bkrst lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.