Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112012 GMC Canyon, CSC1L5GM9438
- Mfr # CSC1L5GM9438
- Zoro # G5091168
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 GMC Canyon
Family Code
GM9438
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5GM9438
- Zoro #
- G5091168
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Beige
- For Use With
- For 2011 To 2012 GMC Canyon
- Family Code
- GM9438
Description
Seat Covers in Gen. Leather for 2011-2012 GMC Canyon - (F), 60/40 manual highback split bench, w/console, w/dr outer bkrst lvr, w/o pass outer bkrst lvr