Shop COVERKING

Seat Covers in Gen Leather for 20112012 Hyundai, CSC1L3HI9280

  • Mfr # CSC1L3HI9280
  • Zoro # G4887748

product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Family Code
HI9280
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSC1L3HI9280
Zoro #
G4887748
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 Hyundai Elantra Sedan
Color
Leather Gray
Family Code
HI9280

Description

Seat Covers in Gen. Leather for 2011-2012 Hyundai Elantra Sedan - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.