Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112012 Jeep Grand, CSC1L1JP9317
- Mfr # CSC1L1JP9317
- Zoro # G4943404
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2011 To 2012 Jeep Grand Cherokee
Family Code
JP9317
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1JP9317
- Zoro #
- G4943404
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Black
- For Use With
- For 2011 To 2012 Jeep Grand Cherokee
- Family Code
- JP9317
Description
Seat Covers in Gen. Leather for 2011-2012 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/side airbg, NOT FOR SRT8