Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112013 Cadillac, CSC1L1CD9256
Mfr # CSC1L1CD9256
Zoro # G4973881
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Middle
For Use With
For 2011 To 2013 Cadillac Escalade Base
Family Code
CD9256
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1CD9256
- Zoro #
- G4973881
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Middle
- Color
- Leather Black
- For Use With
- For 2011 To 2013 Cadillac Escalade Base
- Family Code
- CD9256
Description
Seat Covers in Gen. Leather for 2011-2013 Cadillac Escalade Base - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov