Shop COVERKING

Seat Covers in Gen Leather for 20112013 Cadillac, CSC1L5CD9256

  • Mfr # CSC1L5CD9256

  • Zoro # G5116158


product price: 
$
599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Middle
For Use With
For 2011 To 2013 Cadillac Escalade Base
Family Code
CD9256
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSC1L5CD9256
Zoro #
G5116158
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Leather
Seat Position
Middle
For Use With
For 2011 To 2013 Cadillac Escalade Base
Color
Leather Beige
Family Code
CD9256

Description

Seat Covers in Gen. Leather for 2011-2013 Cadillac Escalade Base - (M), Second Row, 50/50 bucket, w/non-removable non-adjustable headrest, w/1 armrest per seat

Ratings & reviews