Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112013 Subaru, CSC1L3SU9237
Mfr # CSC1L3SU9237
Zoro # G4919169
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9237
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3SU9237
- Zoro #
- G4919169
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Gray
- For Use With
- For 2011 To 2013 Subaru Forester
- Family Code
- SU9237
Description
Seat Covers in Gen. Leather for 2011-2013 Subaru Forester - (R), 60/40 split bench, w/armrest, w/cupholders in bottom cushion, w/3 removable headrests