Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20112013 Subaru, CSC1L5SU9236
Mfr # CSC1L5SU9236
Zoro # G5052622
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2011 To 2013 Subaru Forester
Family Code
SU9236
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5SU9236
- Zoro #
- G5052622
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Beige
- For Use With
- For 2011 To 2013 Subaru Forester
- Family Code
- SU9236
Description
Seat Covers in Gen. Leather for 2011-2013 Subaru Forester - (R), 60/40 split bench, w/armrest, w/o cupholders in bottom cushion, w/3 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.