Seat Covers in Gen Leather for 20112014 Honda Fit, CSC1L3HD8716

  • Mfr # CSC1L3HD8716

  • Zoro # G4953073


product price:  $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2011 To 2014 Honda Fit
Family Code
HD8716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC1L3HD8716
Zoro #
G4953073
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2011 To 2014 Honda Fit
Family Code
HD8716

Description

Seat Covers in Gen. Leather for 2011-2014 Honda Fit - (R), 60/40 split, w/three removable headrests, w/o armrest (NOT FOR EV)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.