Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122012 Kia Optima, CSC1L1KI9403
- Mfr # CSC1L1KI9403
- Zoro # G4961869
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2012 Kia Optima
Family Code
KI9403
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1KI9403
- Zoro #
- G4961869
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Color
- Leather Black
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Kia Optima
- Family Code
- KI9403
Description
Seat Covers in Gen. Leather for 2012-2012 Kia Optima - (F), Hybrid EX, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr dr seat, w/pwr pas seat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.