Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122012 Kia Optima, CSC1L3KI9402
- Mfr # CSC1L3KI9402
- Zoro # G4993734
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2012 Kia Optima
Family Code
KI9402
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3KI9402
- Zoro #
- G4993734
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2012 To 2012 Kia Optima
- Color
- Leather Gray
- Family Code
- KI9402
Description
Seat Covers in Gen. Leather for 2012-2012 Kia Optima - (F), Hybrid EX, 50/50 bucket, w/removable headrest, w/side airbag, w/pwr dr seat, w/man pas seat