Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122012 Toyota Truck, CSC1L1TT9664
Mfr # CSC1L1TT9664
Zoro # G4950404
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2012 To 2012 Toyota Truck Tacoma
Family Code
TT9664
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1TT9664
- Zoro #
- G4950404
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- Color
- Leather Black
- For Use With
- For 2012 To 2012 Toyota Truck Tacoma
- Family Code
- TT9664
Description
Seat Covers in Gen. Leather for 2012-2012 Toyota Truck Tacoma - (R), 60/40 split bench, w/3 remov hdrst & 2 hdrst levers, w/center shoulder belt, Double Cab ONLY