Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122013 Fiat 500, CSC1L1FT7021
Mfr # CSC1L1FT7021
Zoro # G4963880
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2013 Fiat 500
Family Code
FT7021
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L1FT7021
- Zoro #
- G4963880
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2012 To 2013 Fiat 500
- Color
- Leather Black
- Family Code
- FT7021
Description
Seat Covers in Gen. Leather for 2012-2013 Fiat 500 - (F), Abarth Only, 50/50 highback bucket, w/side airbag, w/manual dr & manual pass seat, w/dr armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.