Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122014 Ford Mustang, CSC1L1FD9612
Mfr # CSC1L1FD9612
Zoro # G4941812
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2014 Ford Mustang
Family Code
FD9612
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1FD9612
- Zoro #
- G4941812
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2012 To 2014 Ford Mustang
- Color
- Leather Black
- Family Code
- FD9612
Description
Seat Covers in Gen. Leather for 2012-2014 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bucket, w/removable tilled headrest, w/side airbag