Seat Covers in Gen Leather for 20122014 Nissan Xterra, CSC1L5NS9752
- Mfr # CSC1L5NS9752
- Zoro # G5082521
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2014 Nissan Xterra
Family Code
NS9752
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L5NS9752
- Zoro #
- G5082521
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2012 To 2014 Nissan Xterra
- Color
- Leather Beige
- Family Code
- NS9752
Description
Seat Covers in Gen. Leather for 2012-2014 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knob, w/manual lumbar, w/folding flat pass seat, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.