Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Gen Leather for 20122014 Tesla Model S, CSC1L3TS4013

  • Mfr # CSC1L3TS4013

  • Zoro # G4943194


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Style
Leather
Seat Position
Rear
For Use With
For 2012 To 2014 Tesla Model S
Family Code
TS4013
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC1L3TS4013
Zoro #
G4943194
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Leather
Color
Leather Gray
Seat Position
Rear
For Use With
For 2012 To 2014 Tesla Model S
Family Code
TS4013

Description

Seat Covers in Gen. Leather for 2012-2014 Tesla Model S - (R), 60/40 split, solid bottom, w/3 even blt-in hdrst, NOT FOR SPORT REAR SEAT, UNSURE? SEND PHOTO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.