Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122015 Mazda 5 F, CSC1L1MA9354
Mfr # CSC1L1MA9354
Zoro # G4916621
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2015 Mazda 5
Family Code
MA9354
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1MA9354
- Zoro #
- G4916621
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Color
- Leather Black
- Seat Position
- Front
- For Use With
- For 2012 To 2015 Mazda 5
- Family Code
- MA9354
Description
Seat Covers in Gen. Leather for 2012-2015 Mazda 5 - (F), 50/50 bkt, w/removable hdrst, w/1 armrest, w/side airbag, w/o man drvr bkrst outer lumbar ctrl