Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122016 Mazda CX5, CSC1L1MA9365
Mfr # CSC1L1MA9365
Zoro # G4901431
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Rear
For Use With
For 2012 To 2016 Mazda CX-5
Family Code
MA9365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L1MA9365
- Zoro #
- G4901431
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Rear
- For Use With
- For 2012 To 2016 Mazda CX-5
- Color
- Leather Black
- Family Code
- MA9365
Description
Seat Covers in Gen. Leather for 2012-2016 Mazda CX-5 - (R), 40/20/40, w/3 removable headrests, w/armrest (NOT FOR SPORT MODEL)