Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122016 Mazda CX5, CSC1L3MA9367
Mfr # CSC1L3MA9367
Zoro # G4921932
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2016 Mazda CX-5
Family Code
MA9367
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSC1L3MA9367
- Zoro #
- G4921932
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- Color
- Leather Gray
- For Use With
- For 2012 To 2016 Mazda CX-5
- Family Code
- MA9367
Description
Seat Covers in Gen. Leather for 2012-2016 Mazda CX-5 - (F), 50/50 bucket, w/remov hdrst, w/manual dr, w/manual pass, w/o lumbar, w/side airbag