Shop COVERKING
See all product information
Create Account
Seat Covers in Gen Leather for 20122019 Toyota Prius c, CSC1L3TT9778
- Mfr # CSC1L3TT9778
- Zoro # G4974301
product price:Â
$
599.99
/ea
Free Shipping & Returns
Key Features
Style
Leather
Seat Position
Front
For Use With
For 2012 To 2019 Toyota Prius c
Family Code
TT9778
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSC1L3TT9778
- Zoro #
- G4974301
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Leather
- Seat Position
- Front
- For Use With
- For 2012 To 2019 Toyota Prius c
- Color
- Leather Gray
- Family Code
- TT9778
Description
Seat Covers in Gen. Leather for 2012-2019 Toyota Prius c - (F) 50/50 Highback Bucket (built-in headrest), w/manual driver and manual passenger seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov